Shop All Wall Protection
Pawling
End Cap, Ivory, 5 x 1-1/16In
Mfr # ETC-5-0-2
Zoro # G2484450
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Thickness 1 1/16 in
- Material Molded Plastic
- Number of Sides 2
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # ETC-5-0-2
- Zoro # G2484450
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 5 in |
Width | 1 1/16 in |
Details
Item | End Cap |
Thickness | 1 1/16 in |
Color | Ivory |
Material | Molded Plastic |
Number of Sides | 2 |
Mounting | Screw In |
Hand Orientation | Non-Handed |
Description
End Cap, Color Ivory, Height 5 in, Width 1 1/16 in, Thickness 1 1/16 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA TG 12PK 38CLR Bumpers (23148TV)
- CODEL DOORS 18" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (1668pri8405GL)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 316SS (CGI)
- DELTANA DC40 Series Closer Arm Aluminum (DCHA4041-AL)
- PAWLING End Cap, Linen White, 5 x 1-1/16In (ETC-5-0-301)
- PAWLING End Cap, Linen White, 6 x 1In (ETC-6C-0-301)
- PAWLING Wall Guard, Ivory, 6 x 144In (WG-6C-12-2)
- PAWLING Wall Covering, 4 x 96 In, Ivory, PK6 (CR-64-8-2)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3/4"W X 48"H (CGT-34-4-210)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 48"H (CG-18-4-132)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20R-4-210)
- Pawling Molding & Millwork