Shop All Wall Protection
Pawling
End Cap, Ivory, 2-15/16 x 1In
Mfr # ETC-3-0-2
Zoro # G2485010
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 15/16 in
- Thickness 1 in
- Color Ivory
- Material Molded Plastic
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # ETC-3-0-2
- Zoro # G2485010
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 2 15/16 in |
Width | 1 in |
Details
Item | End Cap |
Thickness | 1 in |
Color | Ivory |
Material | Molded Plastic |
Mounting | Screw In |
Hand Orientation | Non-Handed |
Number of Sides | 1 |
Description
End Cap, Color Ivory, Height 2 15/16 in, Width 1 in, Thickness 1 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In, Number of Sides 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, 2-7/8" D (SS2275PS-EN)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7 ft. - Blue Steel (03_102)
- GLIDERITE HARDWARE 3-1/4 in. Satin Nickel Cabinet Backplate - 1045-SN, 25PK (1045-SN-25)
- LCN Manual Hydraulic 1250 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1250-Rw/PA AL)
- PAWLING Pawling® WG-6CP-12-21 PETG Crash-Rail-Type Wall Guard, 12' x 1" x 6" (WG-6CP-12-21)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-301)
- PAWLING Wall Guard, Silver-Gray, 2-15/16 x 144In (WG-3-12-210)
- PAWLING Corner Guard, Textured, Linen White, 1-1/2"W X 48"H (CGUP-12-4-301)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 96"H (CG-20-8-301)
- PAWLING Corner Guard, Textured, Champagne, 2"W X 96"H (CG-20-8-313)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CG-20R-4-370)
- Pawling Wall Protection