Shop All Handrails
Pawling
End Cap, Interior, 1-1/8 In, Champagne
Mfr # EBT-31-0-313
Zoro # G2898248
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Champagne
- Type Interior
- Length 1 1/8 in
- Net Weight 0.2 lb
- Overall Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 1 1/8 in |
Overall Length | 1 1/8 in |
Dia. | 1 1/8 in |
Overall Height | 2 in |
Details
Item | End Cap |
Color | Champagne |
Type | Interior |
Net Weight | 0.2 lb |
Construction | Vinyl |
Description
End Cap, Interior, Champagne , Dia. 1 1/8 in, Overall Length 1 1/8 in, Overall Height 2 in, Construction Vinyl, Net Weight 0.2 lb, Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- DELTANA Dome Stop Low Profile Satin Nickel (DSLP316U15)
- EBERHARD MANUFACTURING CO Key Locking Handle (EMC 2-4874 SS 545)
- DELTA LOCK Sliding Door Lock, T-Bolt Glass Plunger (G GR1250T625PCSM2)
- PAWLING Bumper Rail, Teal, 144In (EBT-30-12-377)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Right Handrail Return, Windsor Blue (BRR-535-0-265)
- PAWLING Handrail, Linen White, 3-9/16 in. H, 6 lb. (BR-1200P-12-301)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- ACROVYN Right Handrail Return, Desert Sand (6CCAPR102N)
- Pawling Molding & Millwork