Shop All Wall Protection
Pawling
End Cap, Eggshell, 6 x 1In
Mfr # ETC-6C-0-370
Zoro # G2484749
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Thickness 1 in
- Material Molded Plastic
- Number of Sides 2
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # ETC-6C-0-370
- Zoro # G2484749
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 6 in |
Width | 1 in |
Details
Item | End Cap |
Thickness | 1 in |
Color | Eggshell |
Material | Molded Plastic |
Number of Sides | 2 |
Hand Orientation | Non-Handed |
Mounting | Screw In |
Description
End Cap, Color Eggshell, Height 6 in, Width 1 in, Thickness 1 in, Material Molded Plastic, Hand Orientation Non-Handed, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE DBL HNG SAF HASP ZN3.25"" (N103-259)
- TRIMLITE 30" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (2668ska8403BF)
- GARLOCK Gasket Sheet, 1/8 in., Blue and Off-White (3760U-30125)
- LCN 4040XP-3077/PA AL Door Closer Arms (4040XP-3077/PA 689)
- PAWLING End Cap, Silver-Gray, 6 x 1In (ETC-6C-0-210)
- PAWLING End Cap, Linen White, 6 x 1In (ETC-6C-0-301)
- PAWLING End Cap, Ivory, 6 x 1In (ETC-6C-0-2)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 48"H (CG-16-4-132)
- PAWLING Chair Rail, 6 x 96 In, Silver-Gray, PK4 (CR-46-8-210)
- PAWLING Corner Guard, Aluminum/Vinyl, Brown, 48"H x 3"W (CG-10-4-4)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP108N)
- Pawling Wall Protection