Shop All Wall Protection
Pawling
End Cap, Eggshell, 4 x 3/4In, Right
Mfr # ECR-4-0-370
Zoro # G2484907
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Thickness 3/4 in
- Color Eggshell
- Material Molded Plastic
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # ECR-4-0-370
- Zoro # G2484907
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 4 in |
Width | 3/4 in |
Details
Item | End Cap |
Thickness | 3/4 in |
Color | Eggshell |
Material | Molded Plastic |
Mounting | Screw In |
Number of Sides | 2 |
Hand Orientation | Right Hand |
Accessory Type | End Cap |
Description
End Cap, Color Eggshell, Height 4 in, Width 3/4 in, Thickness 3/4 in, Material Molded Plastic, Hand Orientation Right Hand, Mounting Screw In, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Screen Frame Top Hangers, Fits 7/16 in. Screen Frames, Aluminum, Mill Finish 1 Set (L 5770)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Aluminum Mill (653-72)
- MARLBORO 2" W x 72" H Aluminum Continuous Hinge (4PNX3)
- SCHLAGE Mortise Deadbolt Only (L460P 626)
- PAWLING End Cap, Left, Silver-Gray, 4 in x 3/4 in (ECL-4-0-210)
- PAWLING Corner Guard, Textured, Linen White, 3/4"W X 96"H (CGU-34-8-301)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20-4-2)
- PAWLING Wall Covering, 48 x 96In, Tan (WC-30-4x8-3)
- PAWLING Wall Covering, 6 x 96 In, Tan, PK4 (CR-66-8-3)
- PAWLING Corner Guard, PVC, Linen White, 48"H x 1-1/2"W (CGU-12-4-301)
- ZORO SELECT Corner Guard, Beige, 1-1/2"W X 96"H (19F838)
- Pawling Wall Protection