Shop All Door Wedges
Pawling
Door Knob Protector, PVC, Tan
Mfr # DKP-12-0-3
Zoro # G8937573
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Overall Length 12 in
- Overall Width 3 3/16 in
- Overall Thickness 2 3/16 in
- Height 3-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # DKP-12-0-3
- Zoro # G8937573
- Country of Origin United States
- Category Door Wedges
Dimensions
Overall Length | 12 in |
Overall Width | 3 3/16 in |
Height | 3-3/16" |
Width | 12" |
Details
Item | Door Knob Protector |
Material | PVC |
Color | Tan |
Overall Thickness | 2 3/16 in |
Indoor/Outdoor | Indoor |
Description
Door Knob Protector, Material PVC, Color Tan, Overall Length 12 in, Overall Width 3 3/16 in, Overall Thickness 2 3/16 in, Indoor/Outdoor Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Everett 1-3/4 inch 44mm Length Polished Chrome Cabinet Knob (BP3710026)
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 7/8 in W (41/45 KD)
- JACKSON Hex Dogging Key Package W/ Full Loop for Use W/ CRL Exit Devices W/ Hex Dogging Feature (302796)
- AMERICAN LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Brass Shackle, 3/4 in W (ASL40NKAB - DG34823)
- PAWLING Outside Corner, Urethane, Black, 3"W (EB-19-0-1)
- DELTANA Floor Door Bumper Black 1-1/4" (FDB125U19)
- KWIKSET Thin Door Screw Pack for 816 Deadbolt Br (83397-001)
- KWIKSET Screw Pack for 780,970,980 Single Cyli (81247-003)
- DELTANA Floor Door Bumper 1-3/8" Black (FDB138U19)
- EMTEK Oil Rubbed Bronze Stop, 2254US10B (2254US10B)
- TRIMCO Wrought Concave Wall Bumper Satin Chrome by Satin Stainless Steel (1270WV.626/630)
- Pawling Door Accessories