Shop All Door Edge Guards
Pawling
Door Knob Protector, PVC, Ivory
Mfr # DKP-10-0-2
Zoro # G8937521
original price:
$64.89
4% off
new price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Overall Length 11 1/4 in
- Overall Width 6 1/8 in
- Height 6 1/8"
- Overall Thickness 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # DKP-10-0-2
- Zoro # G8937521
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Overall Length | 11 1/4 in |
Overall Width | 6 1/8 in |
Height | 6 1/8" |
Width | 11-1/4" |
Details
Item | Door Knob Protector |
Material | PVC |
Color | Ivory |
Overall Thickness | 3 in |
Indoor/Outdoor | Indoor |
Environment | Indoor |
Description
Door Knob Protector, Material PVC, Color Ivory, Overall Length 11 1/4 in, Overall Width 6 1/8 in, Overall Thickness 3 in, Indoor/Outdoor Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Padlock, Coreless, Long Shackle, Steel Shackle (21B772L)
- KIPP Levelling Foot With Hole M10X50, D=50, Steel (K0678.15010X050)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-6192)
- BEST Key Blank, BEST Lock, Standard, M Keyway (1A1M1KS208KS800)
- PAWLING Door Knob Protector, PVC, Eggshell (DKP-10-0-370)
- PAWLING Door Knob Protector, PVC, Brown (DKP-10-0-4)
- PAWLING Door Frame Protector, Silver Gray, 96"L (DFG-30-8-210)
- PAWLING Door Frame Protector, Windsor Blue, 48"L (DFG-30-4-265)
- SECURITECH Key Cylinder Guard, 1-3/4"W X 5"H (SHIELD-X300-AL)
- VESTIL Rubber Cornerguard, 1-1/16" Thick, PK12 (CB-3)
- Pawling Door Surface Protection