Shop All Door Edge Guards
Pawling
Door Knob Protector, PVC, Eggshell
Mfr # DKP-10-0-370
Zoro # G8937555
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Height 6 1/8"
- Overall Thickness 3 in
- Width 11-1/4"
- Overall Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # DKP-10-0-370
- Zoro # G8937555
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 6 1/8" |
Width | 11-1/4" |
Overall Length | 11 1/4 in |
Overall Width | 6 3/8 in |
Details
Item | Door Knob Protector |
Color | Eggshell |
Material | PVC |
Overall Thickness | 3 in |
Indoor/Outdoor | Indoor |
Description
Door Knob Protector, Material PVC, Color Eggshell, Overall Length 11 1/4 in, Overall Width 6 3/8 in, Overall Thickness 3 in, Indoor/Outdoor Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 261, Buna N, 0.13 In., PK10 (U38801.012.0675)
- NATIONAL MFG/SPECTRUM BRANDS HHI ZN Stay Roller (N100-875)
- MIDWEST FASTENER 25 lbs. Hardwall Hangers 10PK (69811)
- DELTANA Deltana DC70 Door Closer White (DC703BC-WHITE)
- PAWLING Door Knob Protector, PVC, Tan (DKP-10-0-3)
- PAWLING Door Knob Protector, PVC, Ivory (DKP-10-0-2)
- PAWLING Door Knob Protector, PVC, Brown (DKP-10-0-4)
- PAWLING Door Frame Protector, Windsor Blue, 48"L (DFG-30-4-265)
- PAWLING Door Frame Protector, Silver Gray, 96"L (DFG-30-8-210)
- VESTIL Rubber Edge Corner And Surfaceguards (EB-1)
- PRIMELINE TOOLS Corner Shield Perforated, 1-1/8 in. x 48 in, Vinyl Construction, Clear, Fasteners Included (5 Pack) (MP9130)
- Pawling Door Edge Guards