Shop All Door Edge Guards
Pawling
Door Frame Protector, Windsor Blue, 48"L
Mfr # DFG-30-4-265
Zoro # G8937397
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Wing Width 3 in
- Color Blue
- Cover Material Vinyl
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # DFG-30-4-265
- Zoro # G8937397
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Length | 48 in |
Wing Width | 3 in |
Overall Length | 48 in |
Details
Item | Door Frame Protector |
Color | Blue |
Cover Material | Vinyl |
Finish | Unfinished |
Cover Color | Windsor Blue |
Retainer Material | Aluminum |
Standards | NFPA-252 (UL10b) |
Features | Molded Top/Bottom Caps |
Includes Hardware | Hardware Included |
Description
Door Frame Protector, Cover Material Vinyl, Cover Color Windsor Blue, Retainer Material Aluminum, Wing Width 3 in, Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Flip Guard Angle Plate (AP34605)
- STERLING SEAL & SUPPLY 212 Silicone O-ring 70A Shore Red, -1000 Pack (ORSIL212X1000)
- EKENA MILLWORK 38" Bottom Width x 39 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X38HO)
- ILCO Ilco: Key Blanks, 1000V-CO26 CORBIN (DL OOV 20V (ILCO-1000V-CO26)
- PAWLING Door Knob Protector, PVC, Brown (DKP-10-0-4)
- PAWLING Door Knob Protector, PVC, Ivory (DKP-10-0-2)
- PAWLING Door Knob Protector, PVC, Eggshell (DKP-10-0-370)
- PAWLING Door Frame Protector, Silver Gray, 96"L (DFG-30-8-210)
- PRIMELINE TOOLS 2-1/2 x 48 in. Clear Corner Shield with Screws (6 Pack) (MP10068)
- TRIMCO Unit Lock to Cylindrical Lock Filler Satin Stainless Steel (5022.63)
- HILLMAN 5/8 SOLID BRASS DECORATIVE CORNER (853012)
- Pawling Door Surface Protection