Shop All Door Edge Guards
Pawling
Door Frame Protector, Silver Gray, 96"L
Mfr # DFG-30-8-210
Zoro # G8937467
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96 in
- Wing Width 3 in
- Color Gray
- Cover Material Vinyl
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # DFG-30-8-210
- Zoro # G8937467
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Length | 96 in |
Wing Width | 3 in |
Overall Length | 96 in |
Details
Item | Door Frame Protector |
Color | Gray |
Cover Material | Vinyl |
Finish | Unfinished |
Cover Color | Silver Gray |
Retainer Material | Aluminum |
Features | Molded Top/Bottom Caps |
Standards | NFPA-252 (UL10b) |
Includes Hardware | Hardware Included |
Description
Door Frame Protector, Cover Material Vinyl, Cover Color Silver Gray, Retainer Material Aluminum, Wing Width 3 in, Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 1-1/4" Deco Cabinet Knob Oil Rubbed Bronze Finish (CHK8135310B)
- LUCKY LINE Key Separator 24 In. Black Retractable Key Chain (42501)
- SIMPSON STRONG-TIE ZMAX 6.63 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28)
- MARLBORO 1" W x 72" H Aluminum Continuous Hinge (4PNX7)
- PAWLING Door Knob Protector, PVC, Eggshell (DKP-10-0-370)
- PAWLING Door Knob Protector, PVC, Brown (DKP-10-0-4)
- PAWLING Door Knob Protector, PVC, Ivory (DKP-10-0-2)
- PAWLING Door Frame Protector, Windsor Blue, 48"L (DFG-30-4-265)
- TRIMCO SS Lock Astragal for Cylindrical 1-9/16" x 6" Satin SS (5002.63)
- TRIMCO Unit Lock to Cylindrical Lock Filler Satin Stainless Steel (5022.63)
- TRIMCO Cylindrical Lock Guard Satin Stainless Steel 4" (1082-4.630)
- Pawling Door Surface Protection