Shop All Door Edge Guards
Pawling
Door Frame Protector, PVC, Champagne, 96inL
Mfr # DFG-30-8-313
Zoro # G8937494
product price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 96 in
- Wing Width 3 in
- Color Beige
- Cover Material Vinyl
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # DFG-30-8-313
- Zoro # G8937494
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Length | 96 in |
Wing Width | 3 in |
Overall Length | 96 in |
Details
Item | Door Frame Protector |
Color | Beige |
Cover Material | Vinyl |
Finish | Unfinished |
Cover Color | Champagne |
Retainer Material | Aluminum |
Standards | NFPA-252 (UL10b) |
Features | Molded Top/Bottom Caps |
Includes Hardware | Hardware Included |
Description
Door Frame Protector, Cover Material Vinyl, Cover Color Champagne, Retainer Material Aluminum, Wing Width 3 in, Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO-D Series Die Spring, PK2 (304812D)
- GLOBAL FLAGS UNLIMITED Metal Swivel Snaps 3.75" Brass (205320)
- KIDDE 120 unit capacity Steel Key Cabinet (1797)
- SAFETY TECHNOLOGY INTERNATIONAL Fuel Pump Shutdown Push Button, Red Color (SS2002PS-EN)
- PAWLING Door Frame Protector, Silver Gray, 96"L (DFG-30-8-210)
- PAWLING Door Knob Protector, PVC, Tan (DKP-10-0-3)
- PAWLING Door Knob Protector, PVC, Brown (DKP-10-0-4)
- PAWLING Door Frame Protector, Windsor Blue, 48"L (DFG-30-4-265)
- PAWLING Door Knob Protector, PVC, Eggshell (DKP-10-0-370)
- PAWLING Door Knob Protector, PVC, Ivory (DKP-10-0-2)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383 .28 35-1/2)
- Pawling Door Edge Guards