Shop All Wall Protection
Pawling
Corner Guard, White, Flat, 3"W X 96"H
Mfr # CG-10-8-301
Zoro # G5842575
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.375 in
- Color White
- Material Aluminum/Vinyl
- Corners Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-10-8-301
- Zoro # G5842575
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.375 in |
Color | White |
Material | Aluminum/Vinyl |
Corners | Flat |
Material Type | Impact Resistant |
Finish | Smooth |
Includes | Aluminum Retainer, Endcaps, Vinyl Cover |
Number of Sides | 2 |
Mounting | Screw In |
Description
Corner Guard, Width 3 in, Height 96 in, Smooth Finish, White Color, Mounting Screw In, Material Type Impact Resistant, Material Aluminum/Vinyl, Thickness 0.375 in, Number of Sides 2, Corners Flat, Includes Aluminum Retainer, Endcaps, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 112 FLT Corner Iron (N266-460)
- SUGATSUNE Grab Catch, Pull-to-Open, Polyamide (ESO-6732/BLK)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Hayworth Cabinet Bar Pull (885-96MB)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53PD RHO 626)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3/4"W X 48"H (CGT-34-4-370)
- PAWLING End Cap, Silver-Gray, 6 x 1In (ETC-6C-0-210)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 96"H (CG-20-8-301)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 48"H (CG-16-4-132)
- PAWLING Wall Protection Guard, 6inH, Ivory (WG-6CP-12-2)
- PAWLING Outside Corner Guard, Linen White, 9/20"W X 96"H (WC-101-0-301)
- PAWLING Surface Mounted Corner Guard 90°, 2'' Wings, 4'H W/Caps, Grotto (CG-20R-4-300)
- Pawling Wall Protection