Shop All Wall Protection
Pawling
Corner Guard, Textured, Windsor Blue, 2"W X 48"H
Mfr # CG-20-4-265
Zoro # G8936234
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC/Aluminum
- Finish Peblette
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-20-4-265
- Zoro # G8936234
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Windsor Blue |
Material | PVC/Aluminum |
Finish | Peblette |
Includes | Aluminum Retainer |
Corners | 1 |
Number of Sides | 2 |
Material Type | Textured |
Mounting | Aluminum Retainer |
Description
Corner Guard, Width 2 in, Height 48 in, Peblette Finish, Windsor Blue Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC/Aluminum, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US5, Rectangle Stk (B571 609)
- MANMADE Twist Cherry Wooden Coat Rack (MA106150)
- NATIONAL HARDWARE SCREW EYE #208 1-3/8"" (N118-257)
- PAWLING Corner Guard, Textured, Eggshell, 3/4"W X 96"H (CGU-34-8-370)
- PAWLING Corner Guard, Textured, Tan, 2"W X 48"H (CG-20-4-3)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20-4-2)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20-4-210)
- PAWLING Wall Guard, Linen White, 4 x 144In (WG-4-12-301)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 48"H (CG-18-4-132)
- PAWLING Wall Covering, 48in.Hx96in.L, Silver-Gray (WP-40-4X8-210)
- PAWLING Corner Guard, Textured, Linen White, 1-1/2"W X 48"H (CGUP-12-4-301)
- Pawling Molding & Millwork