Shop All Wall Protection
Pawling
Corner Guard, Textured, Tan, 90 Deg., 3"W X 96"H
Mfr # CG-10R-8-3
Zoro # G4290216
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.1 in
- Material Aluminum/Vinyl
- For Use With 90 Degrees Corners
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-10R-8-3
- Zoro # G4290216
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.1 in |
Color | Tan |
Material | Aluminum/Vinyl |
For Use With | 90 Degrees Corners |
Finish | Textured |
Material Type | Textured |
Includes | Aluminum Retainer, Endcaps |
Corners | 90 Degrees |
Number of Sides | 2 |
Mounting | Aluminum Retainer |
Description
Corner Guard, Width 3 in, Height 96 in, Textured Finish, Tan Color, Mounting Aluminum Retainer, Material Type Textured, Material Aluminum/Vinyl, Thickness 0.1 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Aluminum Retainer, Endcaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle 10in Overall (13-530W-E)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Blk, PK45 (FP51910031)
- WINNIE INDUSTRIES 90 Degree Angle Clip - 13 Gauge, 2 Holes 1/4in., 100PK (WAC)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK25 (1RHN4)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 96"H (CG-10R-8-313)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 96"H (CG-10R-8-301)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3/4"W X 48"H (CGT-34-4-210)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-313)
- PAWLING Wall Covering, 48 x 96In, Linen White (WC-30-4x8-301)
- PAWLING Wall Protection Guard, 144inL, Silver-Gray (WG-6CP-12-210)
- PAWLING Corner Guard, Textured, Ivory, 1-1/2"W X 48"H (CGUP-12-4-2)
- Pawling Wall Protection