Shop All Wall Protection
Pawling
Corner Guard, Textured, Tan, 2"W X 48"H
Mfr # CG-20R-4-3
Zoro # G8936532
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC/Recycled Vinyl
- Finish Peblette
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-20R-4-3
- Zoro # G8936532
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Tan |
Material | PVC/Recycled Vinyl |
Finish | Peblette |
Number of Sides | 2 |
Material Type | Textured |
Includes | Recycled Vinyl Retainer |
Corners | 1 |
Mounting | Recycled VinylRetainer |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Corner Guard, Width 2 in, Height 48 in, Peblette Finish, Tan Color, Mounting Recycled VinylRetainer, Material Type Textured, Material PVC/Recycled Vinyl, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Recycled Vinyl Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26"x80"x13/8" Primed 5Panel Equal Panel Interior Shaker 69/16" LH Prehung Door Matte Black Hinges (2268pri8405LH10B6916)
- ZORO SELECT O-Ring, Buna N, 6.3mm OD, PK100 (1RJA9)
- EKENA MILLWORK 15 3/4W x 15 3/4H x 1/4T Wood Hobby Board, Birch (HBW16X16X250ABI)
- IQ AMERICA WD1152 Wireless Plugin Contemporary Door Chime Door Bell 2 Buttons 2 Melody (WD1152)
- PAWLING Corner Guard, Textured, Champagne, 2"W X 48"H (CG-20R-4-313)
- PAWLING Corner Guard, Textured, Windsor Blue, 2"W X 48"H (CG-20R-4-265)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20R-4-2)
- PAWLING Inside Corner Guard, Tan, 9/20"W X 96"H (WC-100-8-3)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- PAWLING Vinyl-4" Wing Corner Guard, 4'H, Safety Yellow, Heavy Duty Vinyl (CG-15-4-70)
- PAWLING Inside Corner Guard, Linen White, 9/20"W X 96"H (WC-100-0-301)
- Pawling Wall Protection