Shop All Wall Protection
Pawling
Corner Guard, Textured, Tan, 1-1/2"W X 48"H
Mfr # CGUP-12-4-3
Zoro # G2767670
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.08 in
- Material PETG
- Finish Textured
- Corners 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # CGUP-12-4-3
- Zoro # G2767670
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Tan |
Material | PETG |
Finish | Textured |
Corners | 1 |
Mounting | Adhesive/Tape/ Screws - Not Included |
Number of Sides | 2 |
Material Type | Textured |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Textured Finish, Tan Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 2" Hammer Egg Knob, Oil Rubbed Bronze (15313)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 243268 15 in. Adjustable Elbow Downspout Extender - Black (243268)
- ROCKWOOD Door Protection Plate, 6Hx34W, SS (K1050 6x34.32D316)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 12 ft. - Black (03-100-WEB)
- PAWLING Corner Guard, Textured, Ivory, 1-1/2"W X 48"H (CGUP-12-4-2)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/2"W X 48"H (CGUP-12-4-370)
- PAWLING Corner Guard, Textured, Champagne, 1-1/2"W X 48"H (CGUP-12-4-313)
- PAWLING Wall Protection Guard, 7-3/4inH, Eggshell (WG-8CP-12-370)
- PAWLING Top Cap, Eggshell, 96 x 1/2In (WC-98-8-370)
- PAWLING Wall Guard, Eggshell, 8 x 144In (WG-7-12-370)
- PAWLING Corner Guard Bumper, Gray, 3"W X 1-5/16"H (EB-20-0-5)
- Pawling Wall Protection