Shop All Wall Protection
Pawling
Corner Guard, Textured, Silver Gray, 90 Deg., 3"W X 48"H
Mfr # CG-10R-4-210
Zoro # G4290049
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Vinyl
- Finish Textured
- Thickness 0.1 in
- Height 48 in
- Mounting Aluminum Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-10R-4-210
- Zoro # G4290049
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Material | Aluminum/Vinyl |
Color | Silver Gray |
Finish | Textured |
Thickness | 0.1 in |
Mounting | Aluminum Retainer |
Number of Sides | 2 |
For Use With | 90 Degrees Corners |
Corners | 90 Degrees |
Material Type | Textured |
Includes | Aluminum Retainer, Endcaps |
Description
Corner Guard, Width 3 in, Height 48 in, Textured Finish, Silver Gray Color, Mounting Aluminum Retainer, Material Type Textured, Material Aluminum/Vinyl, Thickness 0.1 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Aluminum Retainer, Endcaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Capri Blue/Gray SAMPLE Honed Marble Floor and Wall Tile (ZOR-MD-0521-SAM)
- DELTANA Hand Rail Brackets, 3" Projection Satin Nickel (HRC253U15)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Square Merrick Cabinet Pull (549-128SBZ)
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Filler (3 in W x 0.75 in D x 96 in H) (SA-PUSF396-GN)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 48"H (CG-10R-4-313)
- PAWLING Corner Guard, Textured, Windsor Blue, 90 Deg., 3"W X 48"H (CG-10R-4-265)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3"W X 48"H (CG-10R-4-370)
- PAWLING Corner Guard, Textured, Champagne, 2"W X 48"H (CG-20R-4-313)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 48"H (CG-10R-4-301)
- PAWLING Wall Covering, 48 x 96In, Tan (WC-30-4x8-3)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-48R-GY)
- Pawling Molding & Millwork