Shop All Wall Protection
Pawling
Corner Guard, Textured, Silver Gray, 90 Deg., 3/4"W X 48"H
Mfr # CGT-34-4-210
Zoro # G4289805
original price:
$9.88
19% off
new price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.08 in
- Material vinyl
- Corners 90 Degrees
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CGT-34-4-210
- Zoro # G4289805
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3/4 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Silver Gray |
Material | vinyl |
Corners | 90 Degrees |
Material Type | Textured |
Number of Sides | 2 |
For Use With | 90 Degrees Corners |
Includes | Adhesive |
Finish | Textured |
Mounting | Taped |
Description
Corner Guard, Width 3/4 in, Height 48 in, Textured Finish, Silver Gray Color, Mounting Taped, Material Type Textured, Material Vinyl, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Securitron UNL Series Electric Strikes, 12 VDC, Stainless Steel (UNL-12)
- STOPPY Rubber Assorted Wedge Door Stop Mounts to floor (339)
- MASTER LOCK MAGNUM LOCK 2-1/2"" SHKL (M1XKADLJCCSEN)
- ROCKWOOD T Strike Roller Latch, Brass, Pull Opening (592 US26D)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3/4"W X 48"H (CGT-34-4-301)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3/4"W X 48"H (CGT-34-4-370)
- PAWLING Flexible Vinyl Corner Guard, 1-3/4" Wings, 1/4" Radius, 4'H, Brown, Heavy Duty Flexible Vinyl (CG-9-4-4)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 96"H (CG-20-8-301)
- PAWLING Rubber Spacer, 1/2 In Thick (SP-22-0-0)
- PAWLING Corner Guard, Textured, Ivory, 90 Deg., 3"W X 48"H (CG-10R-4-2)
- PAWLING Top Cap, Tan, 96 x 1/2In (WC-98-8-3)
- Pawling Molding & Millwork