Shop All Wall Protection
Pawling
Corner Guard, Textured, Silver Gray, 90 Deg., 1-1/2"W X 96"H
Mfr # CGT-12-8-210
Zoro # G4290128
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Thickness 0.08 in
- Finish Textured
- Height 96 in
- Mounting Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CGT-12-8-210
- Zoro # G4290128
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Material | vinyl |
Color | Silver Gray |
Thickness | 0.08 in |
Finish | Textured |
Mounting | Taped |
Number of Sides | 2 |
Corners | 90 Degrees |
For Use With | 90 Degrees Corners |
Material Type | Textured |
Includes | Adhesive |
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Textured Finish, Silver Gray Color, Mounting Taped, Material Type Textured, Material Vinyl, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Banded Wood Kidney 2Shelf Lazy Susan Shelf for Corner Base Cabinets (LD-4BW-472-32-1)
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber (3000RG-0150-125-0100)
- DON-JO 2-1/4" Full Lip Strike with 1-3/4" Extended Lip (EL175619)
- ILCO Ilco: Key Blanks, 1678 EBERHARD (ILCO-1678)
- PAWLING Corner Guard, Textured, Tan, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-3)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-301)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-370)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 96"H (CG-16-8-132)
- PAWLING Corner Guard, PVC, Silver Gray, 48"H x 1-1/2"W (CGU-12-4-210)
- PAWLING Top Cap For CG-20 & CG-11, Eggshell, Vinyl (TC-20-0-370)
- PAWLING Wall Covering, 48 x 96In, Linen White, PK6 (CR-64-8-301)
- Pawling Molding & Millwork