Shop All Wall Protection
Pawling
Corner Guard, Textured, Silver Gray, 3"W X 96"H
Mfr # CG-135-8-210
Zoro # G8936462
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.1 in
- Material PVC/Aluminum
- Number of Sides 2
- Includes Aluminum Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # CG-135-8-210
- Zoro # G8936462
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.1 in |
Color | Silver Gray |
Material | PVC/Aluminum |
Number of Sides | 2 |
Includes | Aluminum Retainer |
Mounting | Aluminum Retainer |
For Use With | 135 Degrees Corners |
Material Type | Textured |
Corners | 1 |
Finish | Peblette |
Description
Corner Guard, Width 3 in, Height 96 in, Peblette Finish, Silver Gray Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC/Aluminum, Thickness 0.1 in, Number of Sides 2, Corners 1, For Use With 135 Degrees Corners, Includes Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Colonial Revival Pull, 6-1/2" (C02-P5700-609)
- KWIKSET Deadbolt Thick Door Pack, Bright Polished Brass (81691-3)
- MARLBORO 2-11/16" W x 6-5/32" H Stainless steel Strap Hinge (4PRA6)
- LINEAR Access Keypad Weatherized, 3-1/2inW, Black (212ILW)
- PAWLING Wall Protection Guard, 144inL, Champagne (WG-8CP-12-313)
- PAWLING Wall Covering, 4 x 96In, Linen White, PK6 (CR-44-8-301)
- PAWLING Wall Protection Guard, 6inH, Ivory (WG-6CP-12-2)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20R-4-2)
- PAWLING Wall Protection Guard, 144inL, Silver-Gray (WG-6CP-12-210)
- PAWLING Wall Guard, Linen White, 6 x 144In (WG-6C-12-301)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/2"W X 48"H (CGUP-12-4-370)
- Pawling Wall Protection