Shop All Wall Protection
Pawling
Corner Guard, Textured, Silver Gray, 3"W X 48"H
Mfr # CGU-13-4-210
Zoro # G8936986
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Finish Peblette
- Thickness 0.093 in
- Height 48 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # CGU-13-4-210
- Zoro # G8936986
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Color | Silver Gray |
Material | PVC |
Finish | Peblette |
Thickness | 0.093 in |
Mounting | Adhesive/Tape/ Screws - Not Included |
Number of Sides | 2 |
Corners | 1 |
Material Type | Textured |
Description
Corner Guard, Width 3 in, Height 48 in, Peblette Finish, Silver Gray Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.093 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 228, Buna N, 0.13 In., PK25 (1RHJ2)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5405LN x 626)
- EKENA MILLWORK Pitch 6/12 Triangle Gable Vent, Functional, 72"W x 18"H x 2 1/4"P (GVTR72X18F)
- MASTER LOCK Luggage/Briefcase Padlock, Aluminum, Side (630D)
- PAWLING Corner Guard, Textured, Linen White, 3"W X 48"H (CGU-13-4-301)
- PAWLING Wall Covering, 48 x 96In, Ivory (WC-30-4x8-2)
- PAWLING Corner Guard, Textured, Tan, 1-1/2"W X 48"H (CGUP-12-4-3)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20-4-2)
- PAWLING Corner Guard, PVC, Silver Gray, 48"H x 1-1/2"W (CGU-12-4-210)
- PAWLING Wall Covering, 48 x 96In, Tan (WC-30-4x8-3)
- ACROVYN Corner Guard, 120" H, 3" L, 5/64" Thick (SM20CV10F934N)
- Pawling Molding & Millwork