Shop All Wall Protection
Pawling
Corner Guard, Textured, Silver Gray, 3"W X 48"H
Mfr # CG-135-4-210
Zoro # G8936383
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.1 in
- Material PVC/Aluminum
- Width 3 in
- Corners 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-135-4-210
- Zoro # G8936383
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.1 in |
Color | Silver Gray |
Material | PVC/Aluminum |
Corners | 1 |
Mounting | Aluminum Retainer |
Material Type | Textured |
For Use With | 135 Degrees Corners |
Finish | Peblette |
Number of Sides | 2 |
Includes | Aluminum Retainer |
Description
Corner Guard, Width 3 in, Height 48 in, Peblette Finish, Silver Gray Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC/Aluminum, Thickness 0.1 in, Number of Sides 2, Corners 1, For Use With 135 Degrees Corners, Includes Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Standard Left Hand Locking Device for 763/769 Movento Slides (T51.7601LI)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-064)
- CAL-ROYAL Solid Brass Adjustable Ball Catch, 1 x 2-1/8, 1/4 Radius Latch Face, 1-3/8 x 2-1/8 Round (SBBC58-15)
- IVES COMMERCIAL Solid Brass Dutch Door Bolt Satin Chrome Finish (054B26D)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CG-135-4-370)
- PAWLING End Cap, Ivory, 5 x 1-1/16In (ETC-5-0-2)
- PAWLING Polycarbonate Chair Rail, 3"H x 8'L, Clear (CR-3-8-132)
- PAWLING Wall Guard, Tan, 7-3/4 x 144In (WG-8-12-3)
- PAWLING Corner Guard, Textured, Ivory, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-2)
- PAWLING End Cap, Linen White, 6 x 1In (ETC-6C-0-301)
- PAWLING End Cap, Linen White, 2-15/16 x 1In (ETC-3-0-301)
- Pawling Molding & Millwork