Shop All Wall Protection
Pawling
Corner Guard, Textured, Silver Gray, 3/4"W X 96"H
Mfr # CGU-34-8-210
Zoro # G8937144
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.08 in
- Material PVC
- Material Type Textured
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CGU-34-8-210
- Zoro # G8937144
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3/4 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Silver Gray |
Material | PVC |
Material Type | Textured |
Mounting | Adhesive/Tape/ Screws - Not Included |
Number of Sides | 2 |
Finish | Peblette |
Corners | 1 |
Description
Corner Guard, Width 3/4 in, Height 96 in, Peblette Finish, Silver Gray Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP76312CSG10-25PACK 4" (102 mm) CTC Value Cab Pull Satin Nickel (BP76312CSG10-25PACK)
- EKENA MILLWORK 9"W x 8"H Castle Rock Stacked Stone, StoneWall Faux Stone Siding Panel, Smokey Ridge (PNUCRSR-MAT-SAMPLE)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Transitional Cabinet Knob and Backplate (BP228640CHBRZ)
- RAYMOND Die Spring, XHD, 2x6 In (106824)
- PAWLING Corner Guard, Textured, Eggshell, 3/4"W X 96"H (CGU-34-8-370)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- PAWLING Corner Guard, Textured, Linen White, 3/4"W X 96"H (CGU-34-8-301)
- PAWLING Wall Covering, 48 x 96In, Tan (WC-30-4x8-3)
- PAWLING End Cap, Champagne, 2-15/16 x 1In (ETC-3-0-313)
- PAWLING Joint Cover, Tan, 96 x 1/2In (WC-99-8-3)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-313)
- Pawling Wall Protection