Shop All Wall Protection
Pawling
Corner Guard, Textured, Silver Gray, 2"W X 48"H
Mfr # CG-20-4-210
Zoro # G8936225
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC/Aluminum
- Width 2 in
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-20-4-210
- Zoro # G8936225
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Silver Gray |
Material | PVC/Aluminum |
Number of Sides | 2 |
Mounting | Aluminum Retainer |
Includes | Aluminum Retainer |
Finish | Peblette |
Corners | 1 |
Material Type | Textured |
Description
Corner Guard, Width 2 in, Height 48 in, Peblette Finish, Silver Gray Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC/Aluminum, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 1, SS, Belleville, PK10 (B2000097S)
- KIPP Spring Hinge Spring Closed A=40, B=120, Form:B Round Hole, Steel Galvanized (K1175.4012011)
- SARGENT 6275HB 6 Pin Key Blank with HB Keyway (6275HB)
- LAMP 1-3/8" W x 3-5/32" H Satin Door and Butt Hinge (HG-BH80)
- PAWLING Corner Guard, Textured, Windsor Blue, 2"W X 48"H (CG-20-4-265)
- PAWLING Corner Guard, Textured, Tan, 2"W X 48"H (CG-20-4-3)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CG-20-4-370)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 48"H (CG-16-4-132)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CG-20R-4-301)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 96"H (CG-20-8-370)
- ZORO SELECT Corner Guard, Eggshell, 2x48in, Adhesive (6YDE8)
- Pawling Molding & Millwork