Shop All Wall Protection
Pawling
Corner Guard, Textured, Linen White, 90 Deg., 3"W X 96"H
Mfr # CG-10R-8-301
Zoro # G4290189
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 96 in
- Thickness 0.1 in
- Material Aluminum/Vinyl
- For Use With 90 Degrees Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-10R-8-301
- Zoro # G4290189
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Corner Guard |
Thickness | 0.1 in |
Color | Linen White |
Material | Aluminum/Vinyl |
For Use With | 90 Degrees Corners |
Mounting | Aluminum Retainer |
Material Type | Textured |
Number of Sides | 2 |
Corners | 90 Degrees |
Finish | Textured |
Includes | Aluminum Retainer, Endcaps |
Description
Corner Guard, Width 3 in, Height 96 in, Textured Finish, Linen White Color, Mounting Aluminum Retainer, Material Type Textured, Material Aluminum/Vinyl, Thickness 0.1 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Aluminum Retainer, Endcaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2080pri8433)
- ZORO SELECT Grommet, SBR, 1, 5/8 ID, 7/8 Dia, Pk100 (3MPR5)
- PALMETTO PACKING Packing Seal, Carbon, 3/8 Sq. In., 10 ft (1578)
- HICKORY HARDWARE Hinge Soft-Close Faceless, 2PK (P5305-14)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 96"H (CG-10R-8-313)
- PAWLING Corner Guard, Textured, Tan, 90 Deg., 3"W X 96"H (CG-10R-8-3)
- PAWLING Corner Guard, Gray, Flat, 2"W X 96"H (CG-20-8-5)
- PAWLING End Cap, Champagne, 7-3/4 x 1In (ETC-8C-0-313)
- PAWLING Corner Guard, Polycarbonate, Clear, 48"H x 1-1/8"W (CGT-17-4-132)
- PAWLING Wall Guard, Linen White, 2-15/16 x 144In (WG-3-12-301)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP108N)
- Pawling Molding & Millwork