Shop All Wall Protection
Pawling
Corner Guard, Textured, Linen White, 90 Deg., 3"W X 48"H
Mfr # CG-10R-4-301
Zoro # G4290021
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.1 in
- Material vinyl
- Material Type Textured
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-10R-4-301
- Zoro # G4290021
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.1 in |
Color | Linen White |
Material | vinyl |
Material Type | Textured |
Number of Sides | 2 |
Corners | 90 Degrees |
Finish | Textured |
Mounting | Aluminum Retainer |
For Use With | 90 Degrees Corners |
Includes | Endcaps, Vinyl Retainer |
Description
Corner Guard, Width 3 in, Height 48 in, Textured Finish, Linen White Color, Mounting Vinyl Retainer, Material Type Textured, Material Vinyl, Thickness 0.1 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Endcaps, Vinyl Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS BRN FlexDNSPT Extension (85019)
- LEVEL-IT Level Mount, Boltless, 5/8-11, 2-1/2in Base (TSW-3OX)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA DKBRZ SRI)
- SARGENT Power Supply, 2A, 24VDC, 110/120VAC (3540)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CGP-20-4-210)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CG-20R-4-370)
- PAWLING Chair Rail, 6 x 96 In, Silver-Gray, PK4 (CR-46-8-210)
- PAWLING Wall Covering, 48 x 96In, Linen White (WC-60-4x8-301)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3/4"W X 48"H (CGT-34-4-370)
- PAWLING Wall Covering, 48 x 96In, Linen White, PK6 (CR-64-8-301)
- Pawling Wall Protection