Shop All Wall Protection
Pawling
Corner Guard, Textured, Linen White, 3"W X 96"H
Mfr # CGU-13-8-301
Zoro # G8937083
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.093 in
- Material PVC
- Mounting Adhesive/Tape/ Screws - Not Included
- Material Type Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CGU-13-8-301
- Zoro # G8937083
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.093 in |
Color | Linen White |
Material | PVC |
Mounting | Adhesive/Tape/ Screws - Not Included |
Material Type | Textured |
Corners | 1 |
Number of Sides | 2 |
Finish | Peblette |
Description
Corner Guard, Width 3 in, Height 96 in, Peblette Finish, Linen White Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.093 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Lever Lockset, Mechanical, Entrance (28-10XG05 LL 26D)
- KIPP Spring Plunger Intensified Spring Force, Long-Lok D=1/2-13 L=26, Steel, Comp: Ball Steel (K0325.2A5)
- ZORO SELECT 2 in W x 4 in H Satin Chrome Spring Hinge (4PA79)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Non-Mortised with Astragal Up to 42” (ABH-A548S-42)
- PAWLING Corner Guard, Textured, Ivory, 3"W X 96"H (CGU-13-8-2)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 96"H (CGU-13-8-370)
- PAWLING Corner Guard, Textured, Ivory, 3/4"W X 96"H (CGU-34-8-2)
- PAWLING Outside Corner Guard, Silver-Gray, 1"W X 7-3/4"H (OTC-8C-0-210)
- PAWLING Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, Brown (WC-40-4x8-4)
- PAWLING Corner Guard, Textured, Windsor Blue, 2"W X 48"H (CG-20-4-265)
- ACROVYN Corner Guard, 2-1/2" W, 48" H, Almond (VA2504F920N)
- Pawling Molding & Millwork