Shop All Wall Protection
Pawling
Corner Guard, Textured, Linen White, 3/4"W X 48"H
Mfr # CGU-34-4-301
Zoro # G2768276
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.08 in
- Material PVC
- Number of Sides 2
- Corners 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # CGU-34-4-301
- Zoro # G2768276
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3/4 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Linen White |
Material | PVC |
Number of Sides | 2 |
Corners | 1 |
Mounting | Adhesive/Tape/ Screws - Not Included |
Finish | Peblette |
Material Type | Textured |
Description
Corner Guard, Width 3/4 in, Height 48 in, Peblette Finish, Linen White Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Universal Floor Bumper 1-1/2" Bright Chrome (UFB4505U26)
- ROCKWOOD Dome Door Stop, Floor Mount, Satin Bronze (441CU.10)
- PEDESTAL PRO Outdoor Housing, 14"H, 20"W, 17 lb. (Lando-CS-20x14-E)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-80/WHT)
- PAWLING Corner Guard Bumper, Gray, 3"W X 1-5/16"H (EB-20-0-5)
- PAWLING Wall Covering, 6 x 96In, Windor Blue, PK4 (CR-66-8-265)
- PAWLING Wall Covering, 4 x 96In, Linen White, PK6 (CR-44-8-301)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-210)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3/4"W X 96"H (CGT-34-8-313)
- PAWLING Wall Covering, 8 x 96 In, Eggshell, PK3 (CR-48-8-370)
- PAWLING Corner Guard, Textured, Tan, 2"W X 48"H (CG-20-4-3)
- Pawling Wall Protection