Shop All Wall Protection
Pawling
Corner Guard, Textured, Linen White, 1-1/2"W X 48"H
Mfr # CGUP-12-4-301
Zoro # G2767655
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.08 in
- Material PETG
- Finish Textured
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CGUP-12-4-301
- Zoro # G2767655
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Linen White |
Material | PETG |
Finish | Textured |
Number of Sides | 2 |
Mounting | Adhesive/Tape/ Screws - Not Included |
Corners | 1 |
Material Type | Textured |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Textured Finish, Linen White Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Metric, PK10 (D21550)
- MONROE PMP Utility Hex Nut Bolt Hook, Steel, PK10 (4HDV6)
- PEMKO Door Frame Weatherstrip, 3 ft, Black (45061DNB36)
- MASTER LOCK WALL MOUNT LOCK BOX BLACK (5481D)
- PAWLING Corner Guard, Textured, Champagne, 1-1/2"W X 48"H (CGUP-12-4-313)
- PAWLING Corner Guard, Textured, Ivory, 1-1/2"W X 48"H (CGUP-12-4-2)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/2"W X 48"H (CGUP-12-4-370)
- PAWLING Corner Guard, PVC, Teal, 48"H x 1-1/2"W (CGU-12-4-377)
- PAWLING Polycarbonate Chair Rail, 4"H x 8'L, Clear (CR-4-8-132)
- PAWLING Corner Guard, PVC, Silver Gray, 48"H x 1-1/2"W (CGU-12-4-210)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CGP-20-4-210)
- Pawling Molding & Millwork