Shop All Wall Protection
Pawling
Corner Guard, Textured, Ivory, 90 Deg., 3"W X 48"H
Mfr # CG-10R-4-2
Zoro # G4290067
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.1 in
- Color Ivory
- Material Recycled Retainer
- For Use With 90 Degrees Corners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-10R-4-2
- Zoro # G4290067
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.1 in |
Color | Ivory |
Material | Recycled Retainer |
For Use With | 90 Degrees Corners |
Corners | 90 Degrees |
Material Type | Textured |
Finish | Textured |
Number of Sides | 2 |
Includes | Aluminum Retainer, Endcaps |
Mounting | Aluminum Retainer |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Description
Corner Guard, Width 3 in, Height 48 in, Textured Finish, Ivory Color, Mounting Aluminum Retainer, Material Type Textured, Material Recycled Retainer, Thickness 0.1 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Aluminum Retainer, Endcaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 1/2"W x 24"D Countertop Island Steel Heavy Duty Bracket w/ Flange, Powder Coated Black (BKTM02X24IBPBL)
- MASTER MAGNETICS Mag. Strip, 24 In L, 12 In W, PK6 (08505)
- DELTANA Strike Plate For Extension Flush Bolt Lifetime Brass (SP12EFBCR003)
- ABLOY Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PLM330/25B-KD)
- PAWLING Corner Guard, Textured, Ivory, 1-1/2"W X 48"H (CGUP-12-4-2)
- PAWLING Wall Guard, Silver-Gray, 7-3/4 x 144In (WG-8-12-210)
- PAWLING Corner Guard, Textured, Linen White, 3"W X 96"H (CGU-13-8-301)
- PAWLING Corner Guard, Smooth, Clear, 135 Deg., 2-1/2"W X 48"H (CG-19-4-132)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-210)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 48"H (CG-20-4-370)
- PAWLING Flexible Vinyl Corner Guard, 1-3/4" Wings, 1/4" Radius, 4'H, Brown, Heavy Duty Flexible Vinyl (CG-9-4-4)
- Pawling Molding & Millwork