Shop All Wall Protection
Pawling
Corner Guard, Textured, Ivory, 3/4"W X 96"H
Mfr # CGU-34-8-2
Zoro # G8937126
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.08 in
- Material PVC
- Width 3/4 in
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CGU-34-8-2
- Zoro # G8937126
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3/4 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Ivory |
Material | PVC |
Number of Sides | 2 |
Material Type | Textured |
Corners | 1 |
Mounting | Adhesive/Tape/ Screws - Not Included |
Finish | Peblette |
Description
Corner Guard, Width 3/4 in, Height 96 in, Peblette Finish, Ivory Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Storm Door Lever Assembly (17-229W)
- LARSON LATCH STRMDR MORT M2 BN (CH3021701)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1347AF)
- ZORO SELECT Corner Guard, Black/Yellow, 4"W X 31-1/2"H (31CA24)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- PAWLING Corner Guard, Textured, Eggshell, 3/4"W X 96"H (CGU-34-8-370)
- PAWLING Corner Guard, Textured, Tan, 3/4"W X 96"H (CGU-34-8-3)
- PAWLING Wall Guard, Teal, 2-15/16 x 144In (WG-3-12-377)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CGP-20-4-301)
- PAWLING Wall Guard, Silver-Gray, 4 x 144In (WG-4-12-210)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 48"H (CG-10R-4-301)
- Pawling Wall Protection