Shop All Wall Protection
Pawling
Corner Guard, Textured, Ivory, 3/4"W X 48"H
Mfr # CGU-34-4-2
Zoro # G2768319
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.08 in
- Material PVC
- Material Type Textured
- Finish Peblette
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CGU-34-4-2
- Zoro # G2768319
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3/4 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Ivory |
Material | PVC |
Material Type | Textured |
Finish | Peblette |
Mounting | Adhesive/Tape/ Screws - Not Included |
Number of Sides | 2 |
Corners | 1 |
Description
Corner Guard, Width 3/4 in, Height 48 in, Peblette Finish, Ivory Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON SURFACE MOUNT DECK RAIL CONNECTORS, 20PK (SQMDRA)
- HARDWARE RESOURCES Rear Mounting Bracket With 10 mm Plastic Dowels For 303FU & 303-50/100/150 Series Slides (303FU6)
- ZORO SELECT Strike Plate, H 4 7/8 x L 1 1/4 In (2MDL2)
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Lifetime Brass (SPBDB478CR003)
- PAWLING Corner Guard, Textured, Windsor Blue, 3/4"W X 48"H (CGU-34-4-265)
- PAWLING Corner Guard, Textured, Champagne, 2"W X 96"H (CG-20-8-313)
- PAWLING Top Cap, Tan, 96 x 1/2In (WC-98-8-3)
- PAWLING Corner Guard, Textured, Windsor Blue, 90 Deg., 3"W X 48"H (CG-10R-4-265)
- PAWLING Wall Covering, 8 x 96 In, Silver-Gray, PK3 (CR-68-8-210)
- PAWLING Wall Guard, Linen White, 7-3/4 x 144In (WG-8-12-301)
- PAWLING Wall Covering, 48 x 96In, Silver-Gray (WC-40-4x8-210)
- Pawling Molding & Millwork