Shop All Wall Protection
Pawling
Corner Guard, Textured, Eggshell, 90 Deg., 1-1/2"W X 96"H
Mfr # CGT-12-8-370
Zoro # G4290085
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.08 in
- Material vinyl
- Includes Adhesive
- Corners 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CGT-12-8-370
- Zoro # G4290085
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Eggshell |
Material | vinyl |
Includes | Adhesive |
Corners | 90 Degrees |
Finish | Textured |
For Use With | 90 Degrees Corners |
Material Type | Textured |
Number of Sides | 2 |
Mounting | Taped |
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Textured Finish, Eggshell Color, Mounting Taped, Material Type Textured, Material Vinyl, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Soft-closing Inserta Half Overlay Hinge (71B3690)
- HICKORY HARDWARE Hinge Concealed Frameless (P5115-14)
- MSI Montauk Black 16 in. X 24 in. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0084)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (For Post Wrap Installation), Non-Tapered, FLuted (EA0808RNFSATUTU)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-313)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-301)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-210)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 96"H (CGU-13-8-370)
- PAWLING End Cap, Linen White, 4 x 3/4In, Right (ECR-4-0-301)
- PAWLING End Cap, Left, Silver-Gray, 4 in x 3/4 in (ECL-4-0-210)
- PAWLING End Cap, Linen White, 5 x 1-1/16In (ETC-5-0-301)
- Pawling Wall Protection