Shop All Wall Protection
Pawling
Corner Guard, Textured, Eggshell, 3"W X 48"H
Mfr # CGP-10-4-370
Zoro # G2767871
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.08 in
- Material PETG/Aluminum
- Corners 1
- Mounting Aluminum Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # CGP-10-4-370
- Zoro # G2767871
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Eggshell |
Material | PETG/Aluminum |
Corners | 1 |
Mounting | Aluminum Retainer |
Includes | Aluminum Retainer |
Material Type | Textured |
Number of Sides | 2 |
Finish | Textured |
Description
Corner Guard, Width 3 in, Height 48 in, Textured Finish, Eggshell Color, Mounting Aluminum Retainer, Material Type Textured, Material PETG/Aluminum, Thickness 0.08 in, Number of Sides 2, Corners 1, Includes Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 35" Blue Tip (01-20034W)
- COMPX TIMBERLINE Power Supply (RL-AP1-G)
- OMEGA NATIONAL PRODUCTS Maple 30 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.30.4V)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KA Titanium)
- PAWLING End Cap, Ivory, 5 x 1-1/16In (ETC-5-0-2)
- PAWLING Corner Guard, Stainless, Stainless, 2"W X 48"H (CG-51-4)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 96"H (CG-20R-8-370)
- PAWLING Joint Cover, Eggshell, 96 x 1/2In (WC-99-8-370)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3/4"W X 96"H (CGT-34-8-313)
- PAWLING Outside Corner Guard, Linen White, 9/20"W X 96"H (WC-101-0-301)
- PAWLING Corner Guard, PVC, Teal, 48"H x 1-1/2"W (CGU-12-4-377)
- Pawling Molding & Millwork