Shop All Wall Protection
Pawling
Corner Guard, Textured, Eggshell, 3"W X 48"H
Mfr # CG-135-4-370
Zoro # G8936426
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.1 in
- Material PVC/Aluminum
- Number of Sides 2
- Corners 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-135-4-370
- Zoro # G8936426
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.1 in |
Color | Eggshell |
Material | PVC/Aluminum |
Number of Sides | 2 |
Corners | 1 |
Finish | Peblette |
Material Type | Textured |
Mounting | Aluminum Retainer |
For Use With | 135 Degrees Corners |
Includes | Aluminum Retainer |
Description
Corner Guard, Width 3 in, Height 48 in, Peblette Finish, Eggshell Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC/Aluminum, Thickness 0.1 in, Number of Sides 2, Corners 1, For Use With 135 Degrees Corners, Includes Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Left HBordeau Entry Lock ADJ Latch Full Lip Strike Oil Rubbed Bronze (L0640U1U1SL23)
- PAWLING Corner Guard, Aluminum/Vinyl, Black, 48"H x 2"W (CG-20-4-1)
- ANDOVA TILES ANDOVA TILES Migdal 2" x 6" Glass Brick Joint Mosaic Tile (ANDMIG228)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50JD RHO 626)
- PAWLING Corner Guard, Textured, Silver Gray, 3"W X 48"H (CG-135-4-210)
- PAWLING Outside Corner Guard, Champagne, 9/20"W X 96"H (WC-101-0-313)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-370)
- PAWLING Inside Corner Guard, Tan, 9/20"W X 96"H (WC-100-8-3)
- PAWLING Wall Guard, Linen White, 2-15/16 x 144In (WG-3-12-301)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 96"H (CG-20R-8-370)
- ZORO SELECT Corner Guard, Black/Yellow, 4"W X 31-1/2"H (31CA24)
- Pawling Wall Protection