Shop All Wall Protection
Pawling
Corner Guard, Textured, Eggshell, 2"W X 96"H
Mfr # CG-20R-8-370
Zoro # G8936663
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 96 in
- Thickness 0.085 in
- Material PVC/Recycled Vinyl
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-20R-8-370
- Zoro # G8936663
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Corner Guard |
Thickness | 0.085 in |
Color | Eggshell |
Material | PVC/Recycled Vinyl |
Mounting | Recycled VinylRetainer |
Finish | Peblette |
Corners | 1 |
Material Type | Textured |
Number of Sides | 2 |
Includes | Recycled Vinyl Retainer |
Description
Corner Guard, Width 2 in, Height 96 in, Peblette Finish, Eggshell Color, Mounting Recycled VinylRetainer, Material Type Textured, Material PVC/Recycled Vinyl, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Recycled Vinyl Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Reed 3 in. L Aluminum Matte Black Door Stop Mounts to wall 1 in. (N830-526)
- PEMKO Perimeter Gasketing, Sponge Insert (305CR3684)
- TRIMLITE 30" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2670pri8401LH1D4916)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND96PD RHO 626)
- PAWLING Top Cap For CG-20 & CG-11, Eggshell, Vinyl (TC-20-0-370)
- PAWLING Corner Guard, Textured, Silver Gray, 3"W X 48"H (CG-135-4-210)
- PAWLING Wall Covering, 4 x 96In, Windor Blue, PK6 (CR-44-8-265)
- PAWLING Corner Guard, Textured, Silver Gray, 3"W X 96"H (CG-135-8-210)
- PAWLING Wall Protection Guard, 144inL, Silver-Gray (WG-6CP-12-210)
- PAWLING Corner Guard, Textured, Tan, 2"W X 48"H (CG-20-4-3)
- PAWLING Corner Guard, Stainless, Stainless, 3-1/2"W X 48"H (CG-50-4)
- Pawling Wall Protection