Shop All Wall Protection
Pawling
Corner Guard, Textured, Eggshell, 2"W X 96"H
Mfr # CG-20-8-370
Zoro # G8936347
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.085 in
- Material PVC/Aluminum
- Width 2 in
- Includes Aluminum Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-20-8-370
- Zoro # G8936347
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Eggshell |
Material | PVC/Aluminum |
Includes | Aluminum Retainer |
Finish | Peblette |
Material Type | Textured |
Number of Sides | 2 |
Mounting | Aluminum Retainer |
Corners | 1 |
Description
Corner Guard, Width 2 in, Height 96 in, Peblette Finish, Eggshell Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC/Aluminum, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Extension (732-04448)
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Jasper 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-501)
- BLUM 170 Degree Self-closing Inserta Overlay Hinge (71T6540B)
- SPEC Compression Spring, Stainless Steel, PK10, C04800723000S (C04800723000S)
- PAWLING Corner Guard, Textured, Champagne, 2"W X 96"H (CG-20-8-313)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 96"H (CG-20-8-301)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 48"H (CG-18-4-132)
- PAWLING Joint Cover, Linen White, 96 x 1/2In (WC-99-8-301)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-210)
- PAWLING End Cap, Left, Linen White, 4 in x 3/4 in (ECL-4-0-301)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M102N)
- Pawling Wall Protection