Shop All Wall Protection
Pawling
Corner Guard, Textured, Eggshell, 2"W X 48"H
Mfr # CG-20-4-370
Zoro # G8936261
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC/Aluminum
- Width 2 in
- Includes Aluminum Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-20-4-370
- Zoro # G8936261
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Eggshell |
Material | PVC/Aluminum |
Includes | Aluminum Retainer |
Number of Sides | 2 |
Corners | 1 |
Mounting | Aluminum Retainer |
Material Type | Textured |
Finish | Peblette |
Description
Corner Guard, Width 2 in, Height 48 in, Peblette Finish, Eggshell Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC/Aluminum, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC .270 X .230 Weatherstrip Gray (63-52)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (70C.32DBIO)
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 16x16 (KRPP1616PH)
- PRIMELINE TOOLS 9/64 in. x 1920 ft. Black Spline (1 Roll) (P 7565)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20-4-2)
- PAWLING Corner Guard, Textured, Tan, 2"W X 48"H (CG-20-4-3)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20-4-210)
- PAWLING End Cap, Champagne, 7-3/4 x 1In (ETC-8C-0-313)
- PAWLING Outside Corner Guard, Eggshell, 9/20"W X 96"H (WC-101-0-370)
- PAWLING Wall Guard, Tan, 7-3/4 x 144In (WG-8-12-3)
- PAWLING Corner Guard, PVC, Linen White, 48"H x 1-1/2"W (CGU-12-4-301)
- Pawling Wall Protection