Shop All Wall Protection
Pawling
Corner Guard, Textured, Eggshell, 1-1/2"W X 48"H
Mfr # CGUP-12-4-370
Zoro # G2767637
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.08 in
- Material PETG
- Material Type Textured
- Mounting Adhesive/Tape/ Screws - Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CGUP-12-4-370
- Zoro # G2767637
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Eggshell |
Material | PETG |
Material Type | Textured |
Mounting | Adhesive/Tape/ Screws - Not Included |
Number of Sides | 2 |
Corners | 1 |
Finish | Textured |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Textured Finish, Eggshell Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 3" Peg Board Filler Pullout (BFPOSS3)
- DON-JO 1-1/8" x 2-1/4" 161 Cut Out Filler Plate (EF161PC)
- BALDWIN ESTATE Oval Unlacquered Brass Turns Unlacquered Brass (6751.031)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36)
- PAWLING Corner Guard, Textured, Champagne, 1-1/2"W X 48"H (CGUP-12-4-313)
- PAWLING Corner Guard, Textured, Linen White, 1-1/2"W X 48"H (CGUP-12-4-301)
- PAWLING Corner Guard, Textured, Ivory, 1-1/2"W X 48"H (CGUP-12-4-2)
- PAWLING Wall Covering, 48 x 96In, Ivory (WC-30-4x8-2)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-313)
- PAWLING Wall Covering, 4 x 96In, Silver-Gray, PK6 (CR-44-8-210)
- ZORO SELECT Corner Guard, Plastic, Clear, 48 x 2 In (4LWT8)
- Pawling Molding & Millwork