Shop All Wall Protection
Pawling
Corner Guard, Textured, Champagne, 90 Deg., 3"W X 48"H
Mfr # CG-10R-4-313
Zoro # G4290015
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.1 in
- Material Aluminum/Vinyl
- Width 3 in
- Includes Aluminum Retainer, Endcaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-10R-4-313
- Zoro # G4290015
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.1 in |
Color | Champagne |
Material | Aluminum/Vinyl |
Includes | Aluminum Retainer, Endcaps |
Material Type | Textured |
Finish | Textured |
Mounting | Aluminum Retainer |
Number of Sides | 2 |
For Use With | 90 Degrees Corners |
Corners | 90 Degrees |
Description
Corner Guard, Width 3 in, Height 48 in, Textured Finish, Champagne Color, Mounting Aluminum Retainer, Material Type Textured, Material Aluminum/Vinyl, Thickness 0.1 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Aluminum Retainer, Endcaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Traditional 3/8In. Inset Hinge W/ Semi-Concealed Frame Wing, Antique Brass (P5922AB-R)
- EKENA MILLWORK Stanford Architectural Grade PVC Bracket, 5/8"W X 4 1/2"D X 7"H (BKTP01X04X07ST)
- ZORO SELECT Gasket, 100 psi, 4 In, PK10 (GASK-QC400-10G)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 116 PHL 626 234 ASA SCC)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3"W X 48"H (CG-10R-4-210)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3"W X 48"H (CG-10R-4-370)
- PAWLING Corner Guard, Textured, Windsor Blue, 90 Deg., 3"W X 48"H (CG-10R-4-265)
- PAWLING Wall Covering, 4 x 96In, Teal, PK6 (CR-44-8-377)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/2"W X 48"H (CGUP-12-4-370)
- PAWLING Wall Covering, 6 x 96 In, Tan, PK4 (CR-66-8-3)
- PAWLING Corner Guard, Textured, Windsor Blue, 2"W X 48"H (CG-20R-4-265)
- Pawling Molding & Millwork