Shop All Wall Protection
Pawling
Corner Guard, Textured, Champagne, 90 Deg., 1-1/2"W X 96"H
Mfr # CGT-12-8-313
Zoro # G4290091
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.08 in
- Material vinyl
- Finish Textured
- Corners 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CGT-12-8-313
- Zoro # G4290091
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Champagne |
Material | vinyl |
Finish | Textured |
Corners | 90 Degrees |
Material Type | Textured |
Mounting | Taped |
Number of Sides | 2 |
Includes | Adhesive |
For Use With | 90 Degrees Corners |
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Textured Finish, Champagne Color, Mounting Taped, Material Type Textured, Material Vinyl, Thickness 0.08 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 21" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 20-3 (01-30020-3)
- USA INDUSTRIALS Buna-N O-Ring, Dash 034, PK100 (ZUSAH70034)
- RICHARDS-WILCOX Cane Bolt Lock Package – Zinc Plated (0524.00024)
- ZORO SELECT Door Stop, Door Mount, Chrome Plated (19-360CH)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-210)
- PAWLING Corner Guard, Textured, Tan, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-3)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-370)
- PAWLING Wall Guard, Silver-Gray, 2-15/16 x 144In (WG-3-12-210)
- PAWLING Wall Covering, 4 x 96In, Windor Blue, PK6 (CR-44-8-265)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 96"H (CGU-13-8-370)
- PAWLING Top Cap, Eggshell, 96 x 1/2In (WC-98-8-370)
- Pawling Molding & Millwork