Shop All Wall Protection
Pawling
Corner Guard, Textured, Champagne, 2"W X 96"H
Mfr # CG-20-8-313
Zoro # G8936331
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.085 in
- Material PVC/Aluminum
- Finish Peblette
- Material Type Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-20-8-313
- Zoro # G8936331
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Champagne |
Material | PVC/Aluminum |
Finish | Peblette |
Material Type | Textured |
Number of Sides | 2 |
Corners | 1 |
Mounting | Aluminum Retainer |
Includes | Aluminum Retainer |
Description
Corner Guard, Width 2 in, Height 96 in, Peblette Finish, Champagne Color, Mounting Aluminum Retainer, Material Type Textured, Material PVC/Aluminum, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Aluminum Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Ball Knob Passage Function, Polished Brass (BK2020PB)
- PREMIER LOCK Entry Door Lever Lock Set Set of 6, Keyed Alike, Satin Nickel, 6PK (LEV02X-6)
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1WHN5)
- DURA-LIFT Nail-In Rubber Garage Door Bottom Seal for Wood Doors (9 ft.) (DLSF9)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 96"H (CG-20-8-370)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 96"H (CG-20-8-301)
- PAWLING Corner Guard, Textured, Tan, 2"W X 48"H (CG-20R-4-3)
- PAWLING Corner Guard, Textured, Ivory, 90 Deg., 1-1/2"W X 48"H (CGT-12-4-2)
- PAWLING End Cap, Ivory, 8 x 1-3/4In (ETC-7-0-2)
- PAWLING Corner Guard, Textured, Tan, 3/4"W X 96"H (CGU-34-8-3)
- PRIMELINE TOOLS Wall Protector, 5 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9268)
- Pawling Molding & Millwork