Shop All Wall Protection
Pawling
Corner Guard, Textured, Champagne, 1-1/2"W X 48"H
Mfr # CGUP-12-4-313
Zoro # G2767646
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.08 in
- Material PETG
- Mounting Adhesive/Tape/ Screws - Not Included
- Material Type Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CGUP-12-4-313
- Zoro # G2767646
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Thickness | 0.08 in |
Color | Champagne |
Material | PETG |
Mounting | Adhesive/Tape/ Screws - Not Included |
Material Type | Textured |
Finish | Textured |
Corners | 1 |
Number of Sides | 2 |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Textured Finish, Champagne Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PETG, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, yale 8, 0 Bitted Satin Chrome, Keyed different (ILCO-15995YA-26D-0B)
- KIPP Spring Plunger Intensified Spring Force, Long-Lok D=5/16-18 L=16, Steel, Comp: Ball Steel (K0321.2A3)
- DELTANA Wall Mount Bumper With Holder Satin Nickel (SAHW325U15)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US10B, Flat 2-5/8" Stk, LH (4510-25-201-313)
- PAWLING Corner Guard, Textured, Ivory, 1-1/2"W X 48"H (CGUP-12-4-2)
- PAWLING Corner Guard, Textured, Linen White, 1-1/2"W X 48"H (CGUP-12-4-301)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/2"W X 48"H (CGUP-12-4-370)
- PAWLING Corner Guard, Textured, Windsor Blue, 90 Deg., 3"W X 48"H (CG-10R-4-265)
- PAWLING Wall Covering, 8 x 96 In, Linen White, PK3 (CR-68-8-301)
- PAWLING Wall Guard, Eggshell, 2-15/16 x 144In (WG-3-12-370)
- PAWLING Corner Guard, Textured, Tan, 90 Deg., 3"W X 96"H (CG-10R-8-3)
- Pawling Wall Protection