Shop All Wall Protection
Pawling
Corner Guard, Stainless, Stainless, 3-1/2"W X 96"H
Mfr # CG-50-8
Zoro # G8936855
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.059 in
- Color Stainless
- Material Stainless Steel
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-50-8
- Zoro # G8936855
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3 1/2 in |
Details
Item | Corner Guard |
Thickness | 0.059 in |
Color | Stainless |
Material | Stainless Steel |
Material Type | Stainless |
Mounting | Adhesive |
Number of Sides | 2 |
Includes | Adhesive |
Corners | 1 |
Finish | #4 Satin |
Description
Corner Guard, Width 3 1/2 in, Height 96 in, #4 Satin Finish, Stainless Color, Mounting Adhesive, Material Type Stainless, Material Stainless Steel, Thickness 0.059 in, Number of Sides 2, Corners 1, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage E , Satin Chrome, Keyed different (ILCO-15995SE-26D-KD)
- CODEL DOORS 18" x 80" Primed Plantation Louver Interior Shaker Slab Door (1668pri8730)
- ACHIM IMPORTING CO Achim Nexus Self Adhesive Vinyl Floor Tile 12in x 12in, Brick Pavers, 20 Pack (FTVGM33220)
- EKENA MILLWORK 2"H x 1 3/8"P x 96"L Ram Crown Moulding, PVC (MLD02X01X96RCSWPV)
- PAWLING Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, White (WC-40-4x8-10)
- PAWLING Inside Corner Guard, Linen White, 9/20"W X 96"H (WC-100-0-301)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3"W X 48"H (CG-10R-4-313)
- PAWLING Surface Mounted Corner Guard 90°, 2'' Wings, 4'H W/Caps, Grotto (CG-20R-4-300)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CG-20R-4-210)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CGP-10-4-370)
- ZORO SELECT Corner Guard, Black, 2-1/2"W X 2-1/2"H (31CA23)
- Pawling Molding & Millwork