Shop All Wall Protection
Pawling
Corner Guard, Stainless, Stainless, 3-1/2"W X 48"H
Mfr # CG-50-4
Zoro # G8936846
original price:
$79.90
6% off
new price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.059 in
- Color Stainless
- Material Stainless Steel
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-50-4
- Zoro # G8936846
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 1/2 in |
Details
Item | Corner Guard |
Thickness | 0.059 in |
Color | Stainless |
Material | Stainless Steel |
Mounting | Adhesive |
Number of Sides | 2 |
Finish | #4 Satin |
Corners | 1 |
Includes | Adhesive |
Material Type | Stainless |
Description
Corner Guard, Width 3 1/2 in, Height 48 in, #4 Satin Finish, Stainless Color, Mounting Adhesive, Material Type Stainless, Material Stainless Steel, Thickness 0.059 in, Number of Sides 2, Corners 1, Includes Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Folding Pull Handle, Cast Brass, Chrome, Clips/Fasteners (880.26D)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD7)
- DORMA Grade 1 Cylindrical Lock, 80-Storeroom, LR-Lever, E-Stepped Rose, Satin Chrome, 2-3/4 Inch Backset, (C880-D-LRE-626)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4x4 ZN STL TP Hinge (N140-723)
- PAWLING Corner Guard, Textured, Ivory, 90 Deg., 3"W X 48"H (CG-10R-4-2)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 2-1/2"W X 48"H (CG-18-4-132)
- PAWLING Wall Covering, 8 x 96 In, Eggshell, PK3 (CR-48-8-370)
- PAWLING Corner Guard, Gray, Flat, 2"W X 96"H (CG-20-8-5)
- PAWLING Corner Guard, Textured, Silver Gray, 2"W X 48"H (CGP-20-4-210)
- PAWLING Corner Guard, Textured, Eggshell, 2"W X 96"H (CG-20R-8-370)
- PAWLING Corner Guard, Textured, Windsor Blue, 2"W X 48"H (CG-20-4-265)
- Pawling Wall Protection