Shop All Wall Protection
Pawling
Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 48"H
Mfr # CG-17-4-132
Zoro # G4289726
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.075 in
- Color clear
- Material polycarbonate
- Corners 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # CG-17-4-132
- Zoro # G4289726
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/8 in |
Details
Item | Corner Guard |
Thickness | 0.075 in |
Color | clear |
Material | polycarbonate |
Corners | 90 Degrees |
Number of Sides | 2 |
Material Type | Smooth |
Includes | Mounting screws |
Mounting | Screw In |
Finish | Smooth |
For Use With | 90 Degrees Corners |
Description
Corner Guard, Width 1 1/8 in, Height 48 in, Smooth Finish, Clear Color, Mounting Screw In, Material Type Smooth, Material Polycarbonate, Thickness 0.075 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Corners, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Screen Door Grille, 24 in W, 36 in (FSP8510-U)
- ILCO Ilco: Key Blanks, 1669 CANADA POST (ILCO-1669)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL SRI)
- J.W. WINCO JW Winco GN23-80-5/8X11-150-D0-UK Leveling Mount (23-80-5/8X11-150-D0-UK)
- PAWLING Corner Guard, Textured, Linen White, 2"W X 48"H (CGP-20-4-301)
- PAWLING Corner Guard, Textured, Silver Gray, 1-1/2"W X 96"H (CGU-12-8-210)
- PAWLING Wall Covering, 6 x 96 In, Windsor Blue, PK4 (CR-46-8-265)
- PAWLING Corner Guard, PVC, Teal, 48"H x 1-1/2"W (CGU-12-4-377)
- PAWLING Corner Guard, Textured, Champagne, 1-1/2"W X 48"H (CGUP-12-4-313)
- PAWLING Inside Corner Guard, Eggshell, 9/20"W X 96"H (WC-100-8-370)
- PAWLING Polycarbonate Chair Rail, 3"H x 8'L, Clear (CR-3-8-132)
- Pawling Molding & Millwork