Shop All Wall Protection
Pawling
Corner Guard, Smooth, Clear, 135 Deg., 2-1/2"W X 96"H
Mfr # CG-19-8-132
Zoro # G4289671
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Color clear
- Finish Smooth
- Thickness 0.1 in
- Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-19-8-132
- Zoro # G4289671
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 2 1/2 in |
Details
Item | Corner Guard |
Material | polycarbonate |
Color | clear |
Finish | Smooth |
Thickness | 0.1 in |
Mounting | Screw In |
Number of Sides | 2 |
Material Type | Smooth |
Corners | 135 Degrees |
Includes | Mounting screws |
For Use With | 135 Degrees Corners |
Description
Corner Guard, Width 2 1/2 in, Height 96 in, Smooth Finish, Clear Color, Mounting Screw In, Material Type Smooth, Material Polycarbonate, Thickness 0.1 in, Number of Sides 2, Corners 135 Degrees , For Use With 135 Degrees Corners, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN 60 in. x 80 1/2 in. Bypass Mirrored Closet Door (BY320BBWCLE060080)
- ZORO SELECT Door Hanger Kit, 4-1/2"L, 2 PK (1XMY9)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000050S)
- ZORO SELECT Roller Catch, Tan, Catch 1-1/8" L (900-6698)
- PAWLING Wall Covering, 6 x 96 In, Tan, PK4 (CR-66-8-3)
- PAWLING Corner Guard, Textured, Champagne, 1-1/2"W X 48"H (CGUP-12-4-313)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 96"H (CG-17-8-132)
- PAWLING End Cap, Ivory, 8 x 1-3/4In (ETC-7-0-2)
- PAWLING Corner Guard, Textured, Windsor Blue, 2"W X 48"H (CG-20-4-265)
- PAWLING Corner Guard, Polycarbonate, clear, 48"H x 2-1/2"W (CGT-18-4-132)
- PAWLING Wall Guard, Teal, 2-15/16 x 144In (WG-3-12-377)
- Pawling Molding & Millwork