Shop All Wall Protection
Pawling
Corner Guard, Smooth, Clear, 135 Deg., 2-1/2"W X 48"H
Mfr # CG-19-4-132
Zoro # G4289680
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.1 in
- Color clear
- Material polycarbonate
- Includes Mounting screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-19-4-132
- Zoro # G4289680
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 1/2 in |
Details
Item | Corner Guard |
Thickness | 0.1 in |
Color | clear |
Material | polycarbonate |
Includes | Mounting screws |
Material Type | Smooth |
For Use With | 135 Degrees Corners |
Corners | 135 Degrees |
Number of Sides | 2 |
Mounting | Screw In |
Finish | Smooth |
Description
Corner Guard, Width 2 1/2 in, Height 48 in, Smooth Finish, Clear Color, Mounting Screw In, Material Type Smooth, Material Polycarbonate, Thickness 0.1 in, Number of Sides 2, Corners 135 Degrees , For Use With 135 Degrees Corners, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pad Felt Light Duty 1/2 Inch (FE-50230-PS)
- BEST 6P SFIC Core, A Keyway, Uncombinated, 606, 4 Pack (1C6A1606 (4PK))
- GENESIS Gs06-0425Pe10-018 Gas Spring (GSS 1777UC)
- RICHARDS-WILCOX 1035 Ball-Bearing Decorative Hinge – 36″ Long – Powder Coat (1035.01273SC)
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- PAWLING Corner Guard, Textured, Silver Gray, 1-1/2"W X 96"H (CGU-12-8-210)
- PAWLING Wall Covering, 4 x 96 In, Silver-Gray, PK6 (CR-64-8-210)
- PAWLING Corner Guard, Textured, Ivory, 3"W X 96"H (CGU-13-8-2)
- PAWLING End Cap, Left, Silver-Gray, 4 in x 3/4 in (ECL-4-0-210)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/2"W X 48"H (CGUP-12-4-370)
- PAWLING Corner Guard, Gray, Flat, 2"W X 96"H (CG-20-8-5)
- Pawling Wall Protection