Shop All Wall Protection
Pawling
Corner Guard, PVC, Linen White, 48"H x 1-1/2"W
Mfr # CGU-12-4-301
Zoro # G9664593
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Finish Peblette
- Thickness 0.08 in
- Height 48 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CGU-12-4-301
- Zoro # G9664593
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Material | PVC |
Color | Linen White |
Finish | Peblette |
Thickness | 0.08 in |
Material Type | Textured |
Corners | 1 |
Mounting | Adhesive/Tape/ Screws - Not Included |
Number of Sides | 2 |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Peblette Finish, Linen White Color, Mounting Adhesive/Tape/ Screws - Not Included, Material Type Textured, Material PVC, Thickness 0.08 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127)
- LAMP Weld On Hasp, Fixed, 316 Stainless Steel (HP-645)
- MIDWEST FASTENER 7/8" x 4-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks (35744)
- TOWNSTEEL Lever Lockset, Mechanical, Classroom (TRX-L-84-630)
- PAWLING Corner Guard, PVC, Silver Gray, 48"H x 1-1/2"W (CGU-12-4-210)
- PAWLING Corner Guard, PVC, Teal, 48"H x 1-1/2"W (CGU-12-4-377)
- PAWLING Corner Guard, PVC, Tan, 48"H x 1-1/2"W (CGU-12-4-3)
- PAWLING Inside Corner Guard, Eggshell, 9/20"W X 96"H (WC-100-8-370)
- PAWLING Wall Guard, Ivory, 2-15/16 x 144In (WG-3-12-2)
- PAWLING Wall Guard, Silver-Gray, 7-3/4 x 144In (WG-8-12-210)
- WESTERN FABRICATING LLC Western Fabricating 135° SS Corner Guard, 16 Ga., Sq. Corners, 48"Lx2-1/2"Wx2-1/2"H, Standard (25254816_135-degree_square-corner_stand)
- Pawling Wall Protection