Shop All Wall Protection
Pawling
Corner Guard, Polycarbonate, Clear, 48"H x 1-1/8"W
Mfr # CGT-17-4-132
Zoro # G3912273
original price:
$10.65
13% off
new price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.075 in
- Color Clear
- Material polycarbonate
- Includes Peel-and-Stick Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CGT-17-4-132
- Zoro # G3912273
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/8 in |
Details
Item | Corner Guard |
Thickness | 0.075 in |
Color | Clear |
Material | polycarbonate |
Includes | Peel-and-Stick Tape |
Corners | Square |
Finish | Smooth |
Number of Sides | 2 |
Mounting | Taped |
Material Type | Impact Resistant |
Description
Corner Guard, Width 1 1/8 in, Height 48 in, Smooth Finish, Clear Color, Mounting Taped, Material Type Impact Resistant, Material Polycarbonate, Thickness 0.075 in, Number of Sides 2, Corners Square, Includes Peel-and-Stick Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 28 in. Side Mount 100 lb. 1 in. Over-Travel Drawer Slide - 2870 (2870-1)
- COMMAND ACCESS 20" Door Loop, Aluminum Finish (CAT-DL-20AL)
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831 x 689 GAV)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 4in.W (424DKB-48)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-301)
- PAWLING Wall Guard, Teal, 2-15/16 x 144In (WG-3-12-377)
- PAWLING Corner Guard, Aluminum/Vinyl, Eggshell, 48"H x 2"W (CG-20-4-370)
- PAWLING Joint Cover, Tan, 96 x 1/2In (WC-99-8-3)
- PAWLING Corner Guard, Stainless, Stainless, 3-1/2"W X 48"H (CG-50-4)
- PAWLING Wall Guard, Silver-Gray, 6 x 144In (WG-6C-12-210)
- CORTECH Corner Guard, Flame Retardant, Beige, 3"W X 48"H (CGTBG3X3)
- Pawling Molding & Millwork